Product details
- 2.2 in Outside Diameter
- Cartridge Style
Specifications
Length (in) | 2.67 |
Media Type | Synthetic |
Efficiency Beta | 23 Micron @ Beta 1000 |
Primary Application | VOLVO 62135819 |
Outer Diameter (in) | 2.2 |
Inner Diameter (mm) | 28.5 |
Efficiency Beta 1000 | 23 micron |
Length (mm) | 67.8 |
Outer Diameter (mm) | 56 |
Length | 2.67 in, 67.8 mm |
Inner Diameter (in) | 1.12 |
I.D. | 1.12 in, 28.5 mm |
O.D. | 2.2 in, 56 mm |
Style | Cartridge |
Weight | 0.3 LB |
EAN or UPC | 742330116746 |