Product details
- 3.15 in Outside Diameter
- Cartridge Style
Specifications
Length (mm) | 139 |
Length | 5.47 in, 139 mm |
Inner Diameter (mm) | 40.4 |
Media Type | Synthetic |
Efficiency Beta 1000 | 5 micron |
Outer Diameter (in) | 3.15 |
Efficiency Beta | 5 Micron @ Beta 1000 |
Outer Diameter (mm) | 80 |
Length (in) | 5.47 |
O.D. | 3.15 in, 80 mm |
Inner Diameter (in) | 1.59 |
Gasket ID (in) | 1.59 |
Collapse Burst (in) | 20 |
Collapse Burst (mm) | 290 |
Gasket ID (mm) | 40.4 |
I.D. | 1.59 in, 40.4 mm |
Collapse Burst | 290.08 psi, 20 bar |
Style | Cartridge |
Gasket I.D. | 1.59 in, 40.4 mm |
Weight | 1.0 LB |
EAN or UPC | 742330126363 |