Product details
- 7.95 in Outside Diameter
- Cartridge Style
Specifications
Inner Diameter (mm) | 14.2 |
Collapse Burst (in) | 10 |
Collapse Burst (mm) | 145 |
Media Type | Synthetic |
Inner Diameter (in) | 0.56 |
Length (mm) | 660 |
Primary Application | TAMROCK 04004079 |
Length (in) | 25.98 |
Efficiency Beta | 11 Micron @ Beta 1000 |
Outer Diameter (in) | 7.95 |
Outer Diameter (mm) | 202 |
Efficiency Beta 1000 | 11 micron |
Length | 25.98 in, 660 mm |
I.D. | 0.56 in, 14.2 mm |
O.D. | 7.95 in, 202 mm |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 12.01 LB |
EAN or UPC | 742330163603 |