Product details
- 3.71 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
Specifications
Media Type | Synthetic |
Gasket OD (mm) | 70.15 |
Efficiency Beta | 50 Micron @ Beta 1000 |
Gasket OD (in) | 2.76 |
Length | 4.68 in, 118.87 mm |
Outer Diameter (in) | 3.71 |
Thread Size | 1 3/8-12 UN |
Gasket ID (in) | 2.48 |
Gasket ID (mm) | 63.1 |
Efficiency Beta 1000 | 50 micron |
Outer Diameter (mm) | 94.23 |
Length (mm) | 118.87 |
Length (in) | 4.68 |
O.D. | 3.71 in, 94.23 mm |
Style | Spin-On |
Gasket O.D. | 2.76 in, 70.15 mm |
Gasket I.D. | 2.48 in, 63.1 mm |
Weight | 1.65 LB |
EAN or UPC | 742330190999 |