text.skipToContent text.skipToNavigation


P770181

Air Safety

Item #100180549
each
    Shipment Options

Product details

  • Air Safety
  • 2.76" Outside Diameter, 2.4" Inside Diameter, 10.02" Long

Specifications

Inner Diameter 2.4 in
Length 10.02 in
Outside Dia. 2.76 in
Primary Application Masseu Ferguson 3595519M1
Element Description Air Safety
Air Primary N/A
Weight 0.3 LB
EAN or UPC 742330047231

You May Also Like