text.skipToContent text.skipToNavigation


P770207

Air Safety

Item #100180556
each

Product details

  • Air Safety
  • 2.76" Outside Diameter, 2.4" Inside Diameter, 12.13" Long

Specifications

Inner Diameter 2.4 in
Length 12.13 in
Outside Dia. 2.76 in
Primary Application Fiat Geotech 1930537
Renault 5010140506
Element Description Air Safety
Air Primary P772565
Weight 0.729 LB
EAN or UPC 742330047248

You May Also Like