text.skipToContent text.skipToNavigation


P770397

Air Primary, Konepac

Item #100180557

Product details

  • Air Primary
  • 3.3200" Inner Diameter
  • 5.830" Outer Diameter
  • 12.420" Length

Specifications

Inner Diameter 3.32 in
Length 12.42 in
Outside Dia. 5.83 in
Element Description Air Primary
Weight 2.7 LB
EAN or UPC 742330047262

You May Also Like