text.skipToContent text.skipToNavigation


P770398

Air Safety

Item #100180558
each
    Shipment Options

Product details

  • Air Safety
  • 3.64" Outside Diameter, 2.4" Inside Diameter, 11.14" Long

Specifications

Inner Diameter 2.4 in
Length 11.14 in
Outside Dia. 3.64 in
Primary Application Donaldson Europe Air Cleaners
Element Description Air Safety
Air Primary P770397
Weight 0.55 LB
EAN or UPC 742330047279

You May Also Like