text.skipToContent text.skipToNavigation


P770735

Air Safety

Item #100180560

Product details

  • Air Safety
  • 3.36" Outside Diameter, 2.93" Inside Diameter, 9" Long

Specifications

Inner Diameter 2.93 in
Length 9 in
Outside Dia. 3.36 in
Primary Application Massey Ferguson 3595501M1
Element Description Air Safety
Air Primary P770829
Weight 0.7 LB
EAN or UPC 742330047293

You May Also Like