text.skipToContent text.skipToNavigation


P770828

Air Primary

Item #100180561
each

Product details

  • Air Primary
  • 3.4600" Inner Diameter
  • 6.100" Outer Diameter
  • 13.460" Length

Specifications

Inner Diameter 3.46 in
Length 13.46 in
Outside Dia. 6.1 in
Element Description Air Primary
Weight 2.491 LB
EAN or UPC 742330047309

You May Also Like