text.skipToContent text.skipToNavigation


P770960

Air Primary

Item #100180562
each
    Shipment Options

Product details

  • Air Primary
  • 2.9300" Inner Diameter
  • 3.380" Outer Diameter
  • 13.070" Length

Specifications

Inner Diameter 2.93 in
Length 13.07 in
Outside Dia. 3.38 in
Element Description Air Primary
Weight 0.8 LB
EAN or UPC 742330047323

You May Also Like