text.skipToContent text.skipToNavigation


P771003

Air Primary, Konepac

Item #100180563
each

Product details

  • Air Primary
  • 5.2000" Inner Diameter
  • 8.660" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 5.2 in
Length 15 in
Outside Dia. 8.66 in
Element Description Air Primary
Weight 3.45 LB
EAN or UPC 742330047330

You May Also Like