text.skipToContent text.skipToNavigation


P771073

Air Safety

Item #100180564
each

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.22" Inside Diameter, 19.29" Long

Specifications

Inner Diameter 6.22 in
Length 19.29 in
Outside Dia. 7.28 in
Primary Application Fiat Geotech 1930901
Element Description Air Safety
Air Primary P772536
Weight 3.672 LB
EAN or UPC 742330047347

You May Also Like