text.skipToContent text.skipToNavigation


P771505

Air Primary

Item #100180565
each

Product details

  • Air Primary
  • 3.5400" Inner Diameter
  • 7.950" Outer Diameter
  • 13.540" Length

Specifications

Inner Diameter 3.54 in
Length 13.54 in
Outside Dia. 7.95 in
Element Description Air Primary
Weight 3.7 LB
EAN or UPC 742330047378

You May Also Like