Product details
- Primary Filter
Specifications
Inner Diameter (in) | 4.56 |
Outside Dia. | 8.93 in, 226.8 mm |
Inner Diameter (mm) | 115.8 |
Element Description | Air Primary |
Bolt Hole Diameter (in) | 0.44 in |
Bolt Hole Diameter (mm) | 11.2 mm |
Length (in) | 14.61 |
Overall Length (mm) | 384 |
Length (mm) | 371.1 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 8.93 |
Overall Length (in) | 15.12 |
Outer Diameter (mm) | 226.8 |
Length | 14.61 in, 371.1 mm |
Type | Primary |
Media Type | Cellulose |
Bolt Hole Diameter | 0.44 in, 11.2 mm |
Efficiency | 99.9 |
I.D. | 4.56 in, 115.8 mm |
O.D. | 8.93 in, 226.8 mm |
Overall Length | 15.12 in, 384 mm |
Style | Round |
Weight | 5.5 LB |
EAN or UPC | 742330047392 |