text.skipToContent text.skipToNavigation


P771509

Air Primary

Item #100180567
each

Product details

  • Air Primary
  • 5.2000" Inner Diameter
  • 9.530" Outer Diameter
  • 19.690" Length

Specifications

Inner Diameter 5.2 in
Length 19.69 in
Outside Dia. 9.53 in
Element Description Air Primary
Weight 7.098 LB
EAN or UPC 742330047408

You May Also Like