text.skipToContent text.skipToNavigation


P771510

Air Primary

Item #100180568
each

Product details

  • Air Primary
  • 6.3000" Inner Diameter
  • 10.910" Outer Diameter
  • 10.120" Length

Specifications

Inner Diameter 6.3 in
Length 10.12 in
Outside Dia. 10.91 in
Element Description Air Primary
Weight 8.254 LB
EAN or UPC 742330047415

You May Also Like