text.skipToContent text.skipToNavigation


P771511

Air Primary, Finned

Item #100180569
each

Product details

  • Air Primary
  • 3.5400" Inner Diameter
  • 7.950" Outer Diameter
  • 14.090" Length

Specifications

Inner Diameter 3.54 in
Length 14.09 in
Outside Dia. 7.95 in
Element Description Air Primary
Weight 2.25 LB
EAN or UPC 742330047422

You May Also Like