text.skipToContent text.skipToNavigation


P771516

Air Primary

Item #100180570

Product details

  • Air Primary
  • 4.5700" Inner Diameter
  • 8.900" Outer Diameter
  • 11.690" Length

Specifications

Inner Diameter 4.57 in
Length 11.69 in
Outside Dia. 8.9 in
Element Description Air Primary
Weight 4.23 LB
EAN or UPC 742330047460

You May Also Like