Product details
- Primary Filter
Specifications
Length (mm) | 405.89 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 10.4 |
Bolt Hole Diameter (in) | 0.59 in |
Outside Dia. | 10.4 in, 264.16 mm |
Inner Diameter (in) | 6.04 |
Overall Length (in) | 16.48 |
Bolt Hole Diameter (mm) | 15 mm |
Length | 15.98 in, 405.89 mm |
Element Description | Air Primary |
Inner Diameter (mm) | 153.42 |
Overall Length (mm) | 418.59 |
Outer Diameter (mm) | 264.16 |
Length (in) | 15.98 |
Style | Round |
Overall Length | 16.48 in, 418.59 mm |
I.D. | 6.04 in, 153.42 mm |
Bolt Hole Diameter | 0.59 in, 15 mm |
O.D. | 10.4 in, 264.16 mm |
Efficiency | 99.9 |
Media Type | Cellulose |
Type | Primary |
Weight | 7.5 LB |
EAN or UPC | 742330047477 |