text.skipToContent text.skipToNavigation


P771522

Air Primary

Item #100180572
each

Product details

  • Air Primary
  • 4.8600" Inner Diameter
  • 9.210" Outer Diameter
  • 15.980" Length

Specifications

Inner Diameter 4.86 in
Length 15.98 in
Outside Dia. 9.21 in
Element Description Air Primary
Weight 6.75 LB
EAN or UPC 742330047491

You May Also Like