text.skipToContent text.skipToNavigation


P771523

Air Primary

Item #100180573
each

Product details

  • Air Primary
  • 7.7100" Inner Diameter
  • 12.090" Outer Diameter
  • 16.220" Length

Specifications

Inner Diameter 7.71 in
Length 16.22 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 7.65 LB
EAN or UPC 742330047507

You May Also Like