text.skipToContent text.skipToNavigation


P771527

Air Primary

Item #100180574
each
    Shipment Options

Product details

  • Air Primary
  • 4.8600" Inner Diameter
  • 9.210" Outer Diameter
  • 13.540" Length

Specifications

Inner Diameter 4.86 in
Length 13.54 in
Outside Dia. 9.21 in
Element Description Air Primary
Weight 6.15 LB
EAN or UPC 742330047521

You May Also Like