text.skipToContent text.skipToNavigation


P771529

Air Primary

Item #100180575

Product details

  • Air Primary
  • 3.4600" Inner Diameter
  • 6.970" Outer Diameter
  • 15.510" Length

Specifications

Inner Diameter 3.46 in
Length 15.51 in
Outside Dia. 6.97 in
Element Description Air Primary
Weight 3.9 LB
EAN or UPC 742330047538

You May Also Like