Product details
- Primary Filter
Specifications
Inner Diameter (mm) | 88.5 |
Length (in) | 10 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 3.48 |
Overall Length (mm) | 266.7 |
Length (mm) | 254 |
Outer Diameter (in) | 6.08 |
Length | 10 in, 254 mm |
Bolt Hole Diameter (in) | 0.75 in |
Outer Diameter (mm) | 154.5 |
Overall Length (in) | 10.5 |
Bolt Hole Diameter (mm) | 19 mm |
Outside Dia. | 6.08 in, 154.5 mm |
Style | Round |
O.D. | 6.08 in, 154.5 mm |
Efficiency | 99.9 |
Overall Length | 10.5 in, 266.7 mm |
Media Type | Cellulose |
I.D. | 3.48 in, 88.5 mm |
Bolt Hole Diameter | 0.75 in, 19 mm |
Type | Primary |
Weight | 2.4 LB |
EAN or UPC | 742330117576 |