text.skipToContent text.skipToNavigation


P771548

Air Primary, Finned

Item #100180577

Product details

  • Air Primary
  • 3.4800" Inner Diameter
  • 6.090" Outer Diameter
  • 14.110" Length

Specifications

Inner Diameter 3.48 in
Length 14.11 in
Outside Dia. 6.09 in
Element Description Air Primary
Weight 3.6 LB
EAN or UPC 742330047644

You May Also Like