text.skipToContent text.skipToNavigation


P771549

Air Primary

Item #100180578

Product details

  • Air Primary
  • 2.8600" Inner Diameter
  • 5.440" Outer Diameter
  • 11.460" Length

Specifications

Inner Diameter 2.86 in
Length 11.46 in
Outside Dia. 5.44 in
Element Description Air Primary
Weight 2.65 LB
EAN or UPC 742330047651

You May Also Like