text.skipToContent text.skipToNavigation


P771551

Air Primary

Item #100180579

Product details

  • Air Primary
  • 7.6800" Inner Diameter
  • 10.550" Outer Diameter
  • 11.180" Length

Specifications

Inner Diameter 7.68 in
Length 11.18 in
Outside Dia. 10.55 in
Element Description Air Primary
Weight 5.0 LB
EAN or UPC 742330047675

You May Also Like