Product details
- Primary Filter
Specifications
Element Description | Air Primary |
Inner Diameter (in) | 2.81 |
Overall Length (mm) | 304 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 141 |
Outer Diameter (in) | 5.55 |
Overall Length (in) | 11.97 |
Length | 11.46 in, 291 mm |
Bolt Hole Diameter (mm) | 15 mm |
Length (mm) | 291 |
Bolt Hole Diameter (in) | 0.59 in |
Length (in) | 11.46 |
Inner Diameter (mm) | 71.5 |
Outside Dia. | 5.55 in, 141 mm |
Type | Primary |
Overall Length | 11.97 in, 304 mm |
I.D. | 2.81 in, 71.5 mm |
Efficiency | 99.9 |
Media Type | Cellulose |
Style | Round |
Bolt Hole Diameter | 0.59 in, 15 mm |
O.D. | 5.55 in, 141 mm |
Weight | 2.7 LB |
EAN or UPC | 742330047682 |