Product details
- Primary Filter
applications
- CASE/CASE IH 1930603
Specifications
Length (in) | 15.98 |
Inner Diameter (mm) | 134.9 |
Length | 15.98 in, 406 mm |
Element Description | Air Primary |
Outer Diameter (mm) | 201.1 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 7.92 |
Inner Diameter (in) | 5.31 |
Outside Dia. | 7.92 in, 201.1 mm |
Length (mm) | 406 |
Type | Primary |
Style | Finned |
O.D. | 7.92 in, 201.1 mm |
Efficiency | 99.9 |
Media Type | Cellulose |
I.D. | 5.31 in, 134.9 mm |
Weight | 6.1 LB |
EAN or UPC | 742330047705 |