text.skipToContent text.skipToNavigation


P771557

Air Primary

Item #100180582
each
    Shipment Options

Product details

  • Air Primary
  • 3.4100" Inner Diameter
  • 6.460" Outer Diameter
  • 13.070" Length

Specifications

Inner Diameter 3.41 in
Length 13.07 in
Outside Dia. 6.46 in
Element Description Air Primary
Weight 0.6 LB
EAN or UPC 742330047729

You May Also Like