text.skipToContent text.skipToNavigation


P771561

Air Primary

Item #100180584
each
    Shipment Options

Product details

  • Air Primary
  • 4.4400" Inner Diameter
  • 7.800" Outer Diameter
  • 14.400" Length

Specifications

Inner Diameter 4.44 in
Length 14.4 in
Outside Dia. 7.8 in
Element Description Air Primary
Weight 4.3 LB
EAN or UPC 742330047767

You May Also Like