text.skipToContent text.skipToNavigation


P771572

Air Primary

Item #100180585
each

Product details

  • Air Primary
  • 2.8300" Inner Diameter
  • 5.510" Outer Diameter
  • 13.980" Length

Specifications

Inner Diameter 2.83 in
Length 13.98 in
Outside Dia. 5.51 in
Element Description Air Primary
Weight 1.55 LB
EAN or UPC 742330047781

You May Also Like