text.skipToContent text.skipToNavigation


P771573

Air Primary, Konepac

Item #100180586

Product details

  • Air Primary
  • 7.5200" Inner Diameter
  • 11.890" Outer Diameter
  • 19.060" Length

Specifications

Inner Diameter 7.52 in
Length 19.06 in
Outside Dia. 11.89 in
Element Description Air Primary
Weight 12.9 LB
EAN or UPC 742330047798

You May Also Like