text.skipToContent text.skipToNavigation


P771575

Air Primary

Item #100180587

Product details

  • Air Primary
  • 7.5200" Inner Diameter
  • 11.890" Outer Diameter
  • 14.980" Length

Specifications

Inner Diameter 7.52 in
Length 14.98 in
Outside Dia. 11.89 in
Element Description Air Primary
Weight 8.1 LB
EAN or UPC 742330047811

You May Also Like