text.skipToContent text.skipToNavigation


P771590

Air Primary

Item #100180589
each
    Shipment Options

Product details

  • Air Primary
  • 3.4600" Inner Diameter
  • 6.970" Outer Diameter
  • 11.100" Length

Specifications

Inner Diameter 3.46 in
Length 11.1 in
Outside Dia. 6.97 in
Element Description Air Primary
Weight 3.4 LB
EAN or UPC 742330047880

You May Also Like