Product details
- Primary Filter
applications
- KOBELCO VV12961212550
Specifications
Overall Length (in) | 11.5 |
Outside Dia. | 5.26 in, 133.5 mm |
Length (in) | 11 |
Bolt Hole Diameter (mm) | 17 mm |
Bolt Hole Diameter (in) | 0.67 in |
Inner Diameter (mm) | 66.3 |
Outer Diameter (mm) | 133.5 |
Length (mm) | 279.4 |
Overall Length (mm) | 292.1 |
Length | 11 in, 279.4 mm |
Inner Diameter (in) | 2.61 |
Outer Diameter (in) | 5.26 |
Efficiency Test Std | ISO 5011 |
Media Type | Cellulose |
O.D. | 5.26 in, 133.5 mm |
Overall Length | 11.5 in, 292.1 mm |
Style | Round |
Bolt Hole Diameter | 0.67 in, 17 mm |
Efficiency | 99.9 |
Type | Primary |
I.D. | 2.61 in, 66.3 mm |
Weight | 2.555 LB |
EAN or UPC | 742330117613 |