text.skipToContent text.skipToNavigation


P771593

Air Primary

Item #100180591
each

Product details

  • Air Primary
  • 3.4100" Inner Diameter
  • 6.460" Outer Diameter
  • 9.370" Length

Specifications

Inner Diameter 3.41 in
Length 9.37 in
Outside Dia. 6.46 in
Element Description Air Primary
Weight 2.15 LB
EAN or UPC 742330047903

You May Also Like