text.skipToContent text.skipToNavigation


P771595

Air Primary

Item #100180593
each

Product details

  • Air Primary
  • 6.3300" Inner Diameter
  • 12.870" Outer Diameter
  • 10.160" Length

Specifications

Inner Diameter 6.33 in
Length 10.16 in
Outside Dia. 12.87 in
Element Description Air Primary
Weight 7.45 LB
EAN or UPC 742330047927

You May Also Like