text.skipToContent text.skipToNavigation


P772506

Air Primary

Item #100180594
each

Product details

  • Air Primary
  • 7.7200" Inner Diameter
  • 12.090" Outer Diameter
  • 23" Length

Specifications

Inner Diameter 7.72 in
Length 23 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 9.2 LB
EAN or UPC 742330047958

You May Also Like