text.skipToContent text.skipToNavigation


P772507

Air Primary

Item #100180595

Product details

  • Air Primary
  • 5.1800" Inner Diameter
  • 9.530" Outer Diameter
  • 19.130" Length

Specifications

Inner Diameter 5.18 in
Length 19.13 in
Outside Dia. 9.53 in
Element Description Air Primary
Weight 9.35 LB
EAN or UPC 742330087862

You May Also Like