text.skipToContent text.skipToNavigation


P772520

Air Primary

Item #100180596

Product details

  • Air Primary
  • 6.0600" Inner Diameter
  • 10.390" Outer Diameter
  • 16.540" Length

Specifications

Inner Diameter 6.06 in
Length 16.54 in
Outside Dia. 10.39 in
Element Description Air Primary
Weight 8.85 LB
EAN or UPC 742330047989

You May Also Like