text.skipToContent text.skipToNavigation


P772521

Air Primary

Item #100180597

Product details

  • Air Primary
  • 7.7200" Inner Diameter
  • 12.090" Outer Diameter
  • 18.540" Length

Specifications

Inner Diameter 7.72 in
Length 18.54 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 9.9 LB
EAN or UPC 742330047996

You May Also Like