text.skipToContent text.skipToNavigation


P772524

Air Primary

Item #100180600

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 15.980" Length

Specifications

Inner Diameter 6.04 in
Length 15.98 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 6.35 LB
EAN or UPC 742330048023

You May Also Like