text.skipToContent text.skipToNavigation


P772530

Air Primary

Item #100180602

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 9.220" Outer Diameter
  • 15.980" Length

Specifications

Inner Diameter 4.84 in
Length 15.98 in
Outside Dia. 9.22 in
Element Description Air Primary
Weight 6.35 LB
EAN or UPC 742330048047

You May Also Like