text.skipToContent text.skipToNavigation


P772536

Air Primary

Item #100180605
each

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 20.550" Length

Specifications

Inner Diameter 7.73 in
Length 20.55 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 10.467 LB
EAN or UPC 742330048085

You May Also Like