Product details
- Primary Filter
Specifications
Bolt Hole Diameter (in) | 0.67 in |
Bolt Hole Diameter (mm) | 17 mm |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 7.91 |
Length | 15.98 in, 406 mm |
Overall Length (mm) | 419 |
Inner Diameter (mm) | 135 |
Overall Length (in) | 16.5 |
Element Description | Air Primary |
Outside Dia. | 7.91 in, 201 mm |
Length (in) | 15.98 |
Outer Diameter (mm) | 201 |
Length (mm) | 406 |
Inner Diameter (in) | 5.31 |
Efficiency | 99.9 |
Bolt Hole Diameter | 0.67 in, 17 mm |
Style | Round |
Type | Primary |
O.D. | 7.91 in, 201 mm |
Overall Length | 16.5 in, 419 mm |
I.D. | 5.31 in, 135 mm |
Media Type | Cellulose |
Weight | 4.2 LB |
EAN or UPC | 742330048092 |