text.skipToContent text.skipToNavigation


P772549

Air Primary

Item #100180607

Product details

  • Air Primary
  • 2.8300" Inner Diameter
  • 5.430" Outer Diameter
  • 12.010" Length

Specifications

Inner Diameter 2.83 in
Length 12.01 in
Outside Dia. 5.43 in
Element Description Air Primary
Weight 2.35 LB
EAN or UPC 742330048108

You May Also Like