text.skipToContent text.skipToNavigation


P772550

Air Primary, Finned

Item #100180608
each

Product details

  • Air Primary
  • 3.4800" Inner Diameter
  • 6.090" Outer Diameter
  • 14.980" Length

Specifications

Inner Diameter 3.48 in
Length 14.98 in
Outside Dia. 6.09 in
Element Description Air Primary
Weight 2.0 LB
EAN or UPC 742330048115

You May Also Like