text.skipToContent text.skipToNavigation


P772553

Air Primary

Item #100180610

Product details

  • Air Primary
  • 3.4600" Inner Diameter
  • 6.100" Outer Diameter
  • 13.940" Length

Specifications

Inner Diameter 3.46 in
Length 13.94 in
Outside Dia. 6.1 in
Element Description Air Primary
Weight 3.4 LB
EAN or UPC 742330048139

You May Also Like